Check Availability
  • RUBBERMAID 

    Black Canvas, Vinyl Replacement Bag, 1 EA

  • Item # 49DR37
  • Mfr. Model # 1966888
Black Canvas, Vinyl Replacement Bag, 1 EA Replacement Bag,Black,Canvas, Vinyl Replacement Bag,Black,Canvas, Vinyl Replacement Bag,Black,Canvas, Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for secure attachment to a janitorial or housekeeping cart, this versatile, heavy-duty bag can be used to hold linens for laundering, waste for disposal, and more.
Show More Close
 

Technical Specifications

Item # 49DR37
Mfr. Model # 1966888
UNSPSC #47121502
Catalog Page 1525
Shipping Weight 1.89 lbs
Country of Origin China *
Cart Product Grouping Cart Accessory
Color Black
Material Canvas, Vinyl
For Use With Mfr. No. 1861427, 1861428, 1861429, 1861430, 1861441
Overall Length 17-1/2"
Overall Height 33"
Overall Width 10-1/2"
Item Replacement Bag
* This product's country of origin is subject to change

Compliance and Restrictions