Check Availability
  • RUBBERMAID 

    Baby Changing Station, Vertical, Flush Mount, Polypropylene

  • Item # 9N188
  • Mfr. Model # FG781988LPLAT
Baby Changing Station, Vertical, Flush Mount, Polypropylene Changing Station,Vertical,23x34-1/8In Changing Station,Vertical,23x34-1/8In Changing Station,Vertical,23x34-1/8In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for commercial environments, the Rubbermaid Commercial Vertical Baby Changing Station is created from high-density polypropylene and does not absorb moisture. The accessory shelf helps keep items away from baby. The smooth surface makes this changing table easy to clean.
Show More Close
 

Technical Specifications

Item # 9N188
Mfr. Model # FG781988LPLAT
UNSPSC #52171001
Shipping Weight 23.85 lbs
Country of Origin USA *
Item Baby Changing Station
Horizontal/Vertical Vertical
Flush Mount/Recessed Mount Flush Mount
Material Polypropylene
Color Gray
Closed Height 23"
Closed Width 34-1/8"
Closed Depth 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms