Check Availability
  • RUBBERMAID 

    Baby Changing Station, Horizontal, Flush Mount, Polypropylene

  • Item # 8YJY2
  • Mfr. Model # FG781888LPLAT
Baby Changing Station, Horizontal, Flush Mount, Polypropylene Changing Station,Horizontal,21 x 33 In Changing Station,Horizontal,21 x 33 In Changing Station,Horizontal,21 x 33 In Changing Station,Horizontal,21 x 33 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial changing station is designed for commercial environments. This horizontal baby changing station is created from high-density polypropylene and does not absorb moisture. The sturdy station features an accessory shelf to keep items away from baby. The smooth surface makes this changing table easy to clean.
Meets EN, FDA, ADA, and ASTM safety standards.
Show More Close
 

Technical Specifications

Item # 8YJY2
Mfr. Model # FG781888LPLAT
UNSPSC #52171001
Shipping Weight 22.3 lbs
Country of Origin USA *
Item Baby Changing Station
Horizontal/Vertical Horizontal
Flush Mount/Recessed Mount Flush Mount
Material Polypropylene
Color Gray
Closed Height 21-1/2"
Closed Width 33-1/2"
Closed Depth 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms