Check Availability
  • RUBBERMAID 

    BRUTE® 95 gal. Rectangular Flat Top Roll Out Confidential Waste Container, 45-3/8"H, Gray

  • Item # 3BU48
  • Mfr. Model # FG9W1188GRAY
  • (1)
BRUTE® 95 gal. Rectangular Flat Top Roll Out Confidential Waste Container, 45-3/8"H, Gray
Qty
  • Web Price
    $334.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Rubbermaid Commercial BRUTE® confidential document container with lid offers a comprehensive secure document solution to help meet HIPAA needs. This 95-gal. BRUTE container has locking lid with paper slot for disposal of confidential documents. A keyed lock keeps contents secure. Heavy-duty, 1-piece handle provides large, strong grip area. Molded-in foot tilter for easy maneuverability on oversized wheels. Aids with HIPAA compliance.
Show More Close
 

Technical Specifications

Item # 3BU48
Mfr. Model # FG9W1188GRAY
UNSPSC #47121702
Catalog Page 1557
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Confidential Waste Container
Indoor/Outdoor Indoor
Trash Container Capacity Range 56G or Greater
Receptacle Container Style Roll Out
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 95 gal.
Primary Container Color Gray
Height 45-3/8"
Trash Can Dia./Width 27-1/2"
Opening Closure Type Lift Up
Container Depth 35-1/4"
Series BRUTE(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Flat Top
Container Strength Heavy Duty
Finish Textured
Lid Options Lid Included
Includes Heavy-Duty Handle, Molded-In Foot Tilter, Oversized Wheels
Features Narrow Recessed Paper Slot Is Designed To Prevent Unauthorized Entry.
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms