Check Availability
  • RUBBERMAID 

    BRUTE® 65 gal. Rectangular Flat Top Roll Out Trash Can, 44-3/4"H, Gray

  • Item # 53PY43
  • Mfr. Model # 1971974
BRUTE® 65 gal. Rectangular Flat Top Roll Out Trash Can, 44-3/4"H, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This roll-out trash can features HDPE construction. It is suitable for indoor and outdoor applications.
Show More Close
 

Technical Specifications

Item # 53PY43
Mfr. Model # 1971974
UNSPSC #47121702
Catalog Page 1557
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 56G or Greater
Receptacle Container Style Roll Out
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 65 gal.
Primary Container Color Gray
Height 44-3/4"
Trash Can Dia./Width 25-1/2"
Opening Closure Type Step-On
Container Depth 39-3/64"
Series BRUTE(R)
Basic Container Material Plastic
Specific Container Material HDPE
Top Design Flat Top
Container Strength Heavy Duty
Finish Smooth, UV Protectant
Lid Options Lid Included
Vented No
Includes (2) Heavy-Duty Wheels, (2) Front Swivel Casters
Features Reinforced Rim, Seamless Construction, Ergonomic Handle, Designed to Maintain Performance At Temperatures As Low As 0 Degrees F
Standards Meets ANSI Z245.60 for Types B and G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms