Check Availability
  • RUBBERMAID 

    BRUTE® 55 gal. Round Open Top Utility Trash Can, 33"H, White

  • Item # 48XM32
  • Mfr. Model # FG265500WHT
BRUTE® 55 gal. Round Open Top Utility Trash Can, 33"H, White Utility Container,55 gal.,White Utility Container,55 gal.,White Utility Container,55 gal.,White Utility Container,55 gal.,White
Qty
  • Web Price
    $91.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This trash can is designed to help provide a utility solution for a range of applications.
Show More Close
 

Technical Specifications

Item # 48XM32
Mfr. Model # FG265500WHT
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 14.3 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 45-55G
Receptacle Container Style Utility
Container Shape Round
Trash Container Capacity 55 gal.
Primary Container Color White
Height 33"
Trash Can Dia./Width 26-1/2"
Opening Closure Type None
Series BRUTE(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Open Top
Finish UV Protectant
Lid Options No Lid
Vented Yes
For Use With Lid Grainger Item Number 48XM46
For Use With Lid Mfr. Model Number FG265400WHT
For Use With Dolly Grainger Item Number 5W007
For Use With Dolly Mfr. Model Number FG264000BLA
Includes Built-In Handles
Features Venting Channels, Bag Cinches, Contoured Base Handles
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms