Check Availability
55 gal.,  Round,  Trash Can,  Plastic,  Gray
Qty
  • Web Price
    $122.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BRUTEĀ® container is rugged, seamless, crush-resistant bin won't rust, leak, or dent, even in extreme conditions. Venting channels dramatically help reduce the force required to remove a filled can liner. Rim and base are reinforced for durability. UV inhibitors help maintain appearance. Round base.
Show More Close
 

Technical Specifications

Item # 48XM31
Mfr. Model # FG265500GRAY
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 15.6 lbs
Country of Origin USA *
Container Product Grouping Trash Can
Container Shape Round
Top Type Open
Trash Container Capacity 55 gal.
Color Gray
Height 33"
Width/Diameter 26-1/2"
Material Grouping Plastic
Specific Container Material Plastic
Finish UV Protectant
Mobility Stationary
Lid Options No Lid
Lid Connection None
Lid Opening Mechanism None
Container Mounting Style Free-Standing
Series BRUTE(R)
Features Venting Channels, Bag Cinches, Contoured Base Handles
Includes Built-In Handles
Rigid Liner Material No Rigid Liner
For Use With Lid Grainger Item Number 48XM45
For Use With Lid Mfr. Model Number FG265400GRAY
For Use With Dolly Grainger Item Number 5W007
For Use With Dolly Mfr. Model Number FG264000BLA
Standards NSF
* This product's country of origin is subject to change

Welcome Sign In