Check Availability
  • RUBBERMAID 

    BRUTE® 44 gal. Round Open Top Utility Trash Can, 31-1/2"H, Yellow

  • Item # 3TB91
  • Mfr. Model # FG264346YEL
BRUTE® 44 gal. Round Open Top Utility Trash Can, 31-1/2"H, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial BRUTE® utility container with USDA "Condemned" imprint is a professional-grade, all-plastic garbage can. Designed with strength in mind, this trash can won't peel, chip, or rust. Reinforced rim for added strength, molded grips for easy lifting, and antijam nesting for easy storage and removal.44-gal. capacity.
Show More Close
 

Technical Specifications

Item # 3TB91
Mfr. Model # FG264346YEL
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 12.4 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 33-44G
Receptacle Container Style Utility
Container Shape Round
Trash Container Capacity 44 gal.
Primary Container Color Yellow
Height 31-1/2"
Trash Can Dia./Width 13-1/2"
Opening Closure Type None
Series BRUTE(R)
Basic Container Material Plastic
Specific Container Material Polyethylene
Top Design Open Top
Finish UV Protectant
Lid Options No Lid
For Use With Lid Grainger Item Number 4W018
For Use With Lid Mfr. Model Number FG264788GRAY
For Use With Dolly Grainger Item Number 5W007
For Use With Dolly Mfr. Model Number FG264000BLA
Includes "USDA Condemned" Black Imprint, English and Spanish, Built-In Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms