Check Availability
  • RUBBERMAID 

    BRUTE® 44 gal. Round Open Top Utility Trash Can, 31-1/2"H, Green

  • Item # 35ZU74
  • Mfr. Model # FG264300DGRN
BRUTE® 44 gal. Round Open Top Utility Trash Can, 31-1/2"H, Green Utility Container,44 gal.,Gr Utility Container,44 gal.,Gr Utility Container,44 gal.,Gr Utility Container,44 gal.,Gr Utility Container,44 gal.,Gr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BRUTE® container is designed with 4 built-in venting channels that create airflow throughout the container. This air circulation helps to eliminate the vacuum effect that occurs when lifting out liners in traditional containers.
Show More Close
 

Technical Specifications

Item # 35ZU74
Mfr. Model # FG264300DGRN
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 33-44G
Receptacle Container Style Utility
Container Shape Round
Trash Container Capacity 44 gal.
Primary Container Color Green
Height 31-1/2"
Trash Can Dia./Width 24"
Opening Closure Type None
Series BRUTE(R)
Basic Container Material Plastic
Specific Container Material Polyethylene
Top Design Open Top
Finish UV Protectant
Lid Options No Lid
Vented Yes
Features Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches
Standards NSF 2, NSF 21
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms