Check Availability
  • RUBBERMAID 

    BRUTE® 44 gal. Round Open Top Utility Trash Can, 31-1/2"H, Black

  • Item # 2FTH4
  • Mfr. Model # FG264360BLA
BRUTE® 44 gal. Round Open Top Utility Trash Can, 31-1/2"H, Black Utility Container,44 gal.,Blk Utility Container,44 gal.,Blk Utility Container,44 gal.,Blk Utility Container,44 gal.,Blk Utility Container,44 gal.,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BRUTE® container is designed with 4 built-in venting channels that create airflow throughout the container. This air circulation helps to eliminate the vacuum effect that occurs when lifting out liners in traditional containers.
Show More Close
 

Technical Specifications

Item # 2FTH4
Mfr. Model # FG264360BLA
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 12.25 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 33-44G
Receptacle Container Style Utility
Container Shape Round
Trash Container Capacity 44 gal.
Primary Container Color Black
Height 31-1/2"
Trash Can Dia./Width 24"
Opening Closure Type None
Series BRUTE(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Open Top
Finish UV Protectant
Lid Options No Lid
Vented Yes
For Use With Lid Grainger Item Number 4LZL8
For Use With Lid Mfr. Model Number FG264560BLA
For Use With Dolly Grainger Item Number 5W007
For Use With Dolly Mfr. Model Number FG264000BLA
Includes Venting Channels, ProTouch(TM) Built-In Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms