Check Availability
  • RUBBERMAID 

    BRUTE® 44 gal. Round Flat Top Utility Trash Can, 31-1/2"H, Gray

  • Item # 41MX85
  • Mfr. Model # FG264360GRAY FG264560GRAY FG264000BLA
BRUTE® 44 gal. Round Flat Top Utility Trash Can, 31-1/2"H, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This trash can is designed to help provide a utility solution for a range of applications.
Show More Close
 

Technical Specifications

Item # 41MX85
Mfr. Model # FG264360GRAY FG264560GRAY FG264000BLA
UNSPSC #47121702
Shipping Weight 21.33 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 33-44G
Receptacle Container Style Utility
Container Shape Round
Trash Container Capacity 44 gal.
Primary Container Color Gray
Height 31-1/2"
Trash Can Dia./Width 24"
Opening Closure Type Snap-On
Series BRUTE(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Flat Top
Finish UV Protectant
Lid Options Lid Included
Vented Yes
Includes Venting Channels, ProTouch(TM) Built-In Handles, BRUTE Base and Lid with Dolly
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms