Check Availability
  • RUBBERMAID 

    BRUTE® 40 gal. Square Open Top Utility Trash Can, 28-3/4"H, Gray

  • Item # 4HC09
  • Mfr. Model # FG353600GRAY
BRUTE® 40 gal. Square Open Top Utility Trash Can, 28-3/4"H, Gray Utility Container,40 gal.,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial BRUTE® square utility can is designed for handling storage or refuse. Square shape offers up to 14% more capacity than round containers. Trash can features built-in nesting handles, reinforced rims, and double-ribbed base. Constructed from plastic resin, the flat side makes it easy to store these trash cans against a wall. Rounded corners and smooth contours are easy to clean.
Show More Close
 

Technical Specifications

Item # 4HC09
Mfr. Model # FG353600GRAY
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 33-44G
Receptacle Container Style Utility
Container Shape Square
Trash Container Capacity 40 gal.
Primary Container Color Gray
Height 28-3/4"
Trash Can Dia./Width 23-1/2"
Opening Closure Type None
Series BRUTE(R)
Basic Container Material Plastic
Specific Container Material LLDPE
Top Design Open Top
Finish UV Protectant
Lid Options No Lid
For Use With Dolly Grainger Item Number 4HC22
For Use With Dolly Mfr. Model Number FG353000BLA
Includes Nesting Handles
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms