Check Availability
  • RUBBERMAID 

    BRUTE® 32 gal. Round Open Top Utility Trash Can, 27-1/4"H, Green

  • Item # 40PM33
  • Mfr. Model # 1788472
BRUTE® 32 gal. Round Open Top Utility Trash Can, 27-1/4"H, Green Utility Container,32 gal.,Gr Utility Container,32 gal.,Gr Utility Container,32 gal.,Gr Utility Container,32 gal.,Gr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This trash can is designed to help provide a utility solution for a range of applications.
Show More Close
 

Technical Specifications

Item # 40PM33
Mfr. Model # 1788472
UNSPSC #47121702
Shipping Weight 8.3 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Shape Round
Trash Container Capacity 32 gal.
Primary Container Color Green
Height 27-1/4"
Trash Can Dia./Width 22"
Opening Closure Type None
Series BRUTE(R)
Basic Container Material Plastic
Specific Container Material Polyethylene
Top Design Open Top
Finish UV Protectant
Lid Options No Lid
Vented Yes
For Use With Lid Grainger Item Number 35ZU81
For Use With Lid Mfr. Model Number FG263100DGRN
For Use With Dolly Grainger Item Number 5W007
For Use With Dolly Mfr. Model Number FG264000BLA
Features Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches
Standards NSF 2, NSF 21
* This product's country of origin is subject to change

Welcome Sign In