Check Availability
  • RUBBERMAID 

    BRUTE® 32 gal. Round Open Top Utility Trash Can, 27-1/4"H, Yellow

  • Item # 3TB90
  • Mfr. Model # FG263246YEL
BRUTE® 32 gal. Round Open Top Utility Trash Can, 27-1/4"H, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial BRUTE® utility container with USDA "Condemned" imprint is a professional-grade, all-plastic garbage can. Designed with strength in mind, this trash can won't peel, chip, or rust. Reinforced rim for added strength, molded grips for easy lifting, and antijam nesting for easy storage and removal. 32-gal. capacity.
Show More Close
 

Technical Specifications

Item # 3TB90
Mfr. Model # FG263246YEL
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 8.25 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Shape Round
Trash Container Capacity 32 gal.
Primary Container Color Yellow
Height 27-1/4"
Trash Can Dia./Width 22"
Opening Closure Type None
Series BRUTE(R)
Basic Container Material Plastic
Specific Container Material Polyethylene
Top Design Open Top
Finish UV Protectant
Lid Options No Lid
For Use With Lid Grainger Item Number 35ZU79
For Use With Lid Mfr. Model Number FG263100YEL
For Use With Dolly Grainger Item Number 5W007
For Use With Dolly Mfr. Model Number FG264000BLA
Includes "USDA Condemned" Black Imprint, English and Spanish, Built-In Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms