Check Availability
  • RUBBERMAID 

    BRUTE® 20 gal. Round Open Top Utility Trash Can, 23"H, White

  • Item # 35ZU60
  • Mfr. Model # FG262000WHT
BRUTE® 20 gal. Round Open Top Utility Trash Can, 23"H, White Utility Container,20 gal.,White Utility Container,20 gal.,White Utility Container,20 gal.,White Utility Container,20 gal.,White Utility Container,20 gal.,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BRUTE® container is designed with 4 built-in venting channels that create airflow throughout the container. This air circulation eliminates the vacuum effect that occurs when lifting out liners in traditional containers. By reducing the pull force required to lift out liners by up to 50%, the BRUTE container helps improve productivity and helps reduce the risk of injury.
Show More Close
 

Technical Specifications

Item # 35ZU60
Mfr. Model # FG262000WHT
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Shape Round
Trash Container Capacity 20 gal.
Primary Container Color White
Height 23"
Trash Can Dia./Width 19-1/2"
Opening Closure Type None
Series BRUTE(R)
Basic Container Material Plastic
Specific Container Material Polyethylene
Top Design Open Top
Finish UV Protectant
Lid Options No Lid
Vented Yes
For Use With Lid Grainger Item Number 3U619
For Use With Lid Mfr. Model Number FG261960WHT
For Use With Dolly Grainger Item Number 5W007
For Use With Dolly Mfr. Model Number FG264000BLA
Features Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches
Standards NSF 2, NSF 21
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms