Check Availability
  • RUBBERMAID 

    BRUTE® 10 gal. Round Open Top Utility Trash Can, 17"H, Yellow

  • Item # 48XM27
  • Mfr. Model # FG261000YEL
BRUTE® 10 gal. Round Open Top Utility Trash Can, 17"H, Yellow Utility Container,10 gal.,Ylw Utility Container,10 gal.,Ylw Utility Container,10 gal.,Ylw Utility Container,10 gal.,Ylw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This trash can is designed to help provide a utility solution for a range of applications.
Show More Close
 

Technical Specifications

Item # 48XM27
Mfr. Model # FG261000YEL
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 2.85 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Shape Round
Trash Container Capacity 10 gal.
Primary Container Color Yellow
Height 17"
Trash Can Dia./Width 15-3/4"
Opening Closure Type None
Series BRUTE(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Open Top
Finish UV Protectant
Lid Options No Lid
Vented Yes
For Use With Lid Grainger Item Number 48XM41
For Use With Lid Mfr. Model Number FG260900YEL
Includes Built-In Handles
Features Venting Channels, Bag Cinches, Contoured Base Handles
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms