Check Availability
  • RUBBERMAID 

    Apple Cinnamon Oil Based Air Freshener Refill, 48mL, 6PK

  • Item # 14M002
  • Mfr. Model # FG750907
Apple Cinnamon Oil Based Air Freshener Refill, 48mL, 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Scented oils provide consistent, long-lasting air freshening.
Show More Close
 

Technical Specifications

Item # 14M002
Mfr. Model # FG750907
UNSPSC #47131812
Catalog Page 1507
Shipping Weight 1.55 lbs
Country of Origin Malaysia *
Item Oil Based Air Freshener Refill
Coverage 6000 cu. ft.
For Use With Mfr. No. FG402430
Refill Size 48mL
Fragrance Apple Cinnamon
Includes Refill
Height 4-1/2"
Width 2-1/4"
Length 2-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms