Check Availability
  • RUBBERMAID 

    Air Freshener Refill, SeBreeze® 9000, 30 days Refill Life, Spring Garden Fragrance

  • Item # 5XL26
  • Mfr. Model # FG5158000000
Air Freshener Refill, SeBreeze® 9000, 30 days Refill Life, Spring Garden Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The Rubbermaid Commercial SeBreeze® 9000 canister refill for SeBreeze air fresheners provides effective odor control. Proprietary odor neutralizing technology eliminates odors. Clean, fresh fragrance. Canister refill is designed to work with the SeBreeze 9000 metered aerosol dispenser, No. 5XL19, sold separately. Effective coverage of up to 6,000 cu. ft. Meets state of California less than 30% VOC requirements.
Show More Close
 

Technical Specifications

Item # 5XL26
Mfr. Model # FG5158000000
UNSPSC #47131812
Shipping Weight 0.81 lbs
Country of Origin Thailand *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Spring Garden
For Use With Mfr. No. FG513700OWHT or FG516900OWHT
Refill Life 30 days
Chemical Series SeBreeze(R) 9000
Cleaner Container Type Aerosol Can
Cleaner Container Size 5.30 oz.
Coverage 6000 cu. ft.
Chemicals For Use On Air
Height 5-1/2"
Width 2-1/2"
Length up to 168 days
Features Odor Eliminators, Automatic Odor Control
Item Metered Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms