Check Availability
  • Air Freshener and Odor Eliminators
  • RUBBERMAID 

    Air Freshener Refill, Rubbermaid® TCell , 60 days Refill Life, Mango Blossom Fragrance

  • Item # 14L989
  • Mfr. Model # FG402369
Air Freshener Refill, Rubbermaid® TCell , 60 days Refill Life, Mango Blossom Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Scented oils provide consistent, long-lasting air freshening.
Show More Close
 

Technical Specifications

Item # 14L989
Mfr. Model # FG402369
UNSPSC #47131812
Catalog Page 1507
Shipping Weight 1.531 lbs
Country of Origin Malaysia *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Mango Blossom
For Use With Mfr. No. FG402430
Refill Life 60 days
Chemical Series Rubbermaid(R) TCell(TM)
Cleaner Container Type Cartridge
Cleaner Container Size 48mL
Coverage 6000 cu. ft.
Chemicals For Use On Air
Includes Refill
Height 4-1/2"
Width 2-1/4"
Length 2-1/4"
Features Battery Free Air Freshener
Item Oil Based Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms