Check Availability
  • RUBBERMAID 

    8-3/4" x 8-3/8" Polyethylene Space Saving Container Lid, White

  • Item # 2YJ94
  • Mfr. Model # FG650900WHT
8-3/4" x 8-3/8" Polyethylene Space Saving Container Lid, White Square Storage Container Lid,White Square Storage Container Lid,White Square Storage Container Lid,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial container lid fits 2- to 8-qt. square Space-Saving containers (sold separately). Plastic lid snaps on tightly to reduce leakage and preserve food freshness longer. Recommended for holding and storage purposes only.
Show More Close
 

Technical Specifications

Item # 2YJ94
Mfr. Model # FG650900WHT
UNSPSC #24112404
Catalog Page 1450
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Space Saving Container Lid
Type Square
Overall Length (In.) 8-3/4
Overall Width (In.) 8-3/8
Color White
Material Polyethylene
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms