Check Availability
  • RUBBERMAID 

    7 gal. Yellow Polypropylene Disinfectant Mop Bucket, 1 EA

  • Item # 5NY73
  • Mfr. Model # FGQ95088YEL
7 gal. Yellow Polypropylene Disinfectant Mop Bucket, 1  EA Disinfectant Mop Bucket,7 gal.,Yellow Disinfectant Mop Bucket,7 gal.,Yellow Disinfectant Mop Bucket,7 gal.,Yellow Disinfectant Mop Bucket,7 gal.,Yellow Disinfectant Mop Bucket,7 gal.,Yellow Disinfectant Mop Bucket,7 gal.,Yellow Disinfectant Mop Bucket,7 gal.,Yellow Disinfectant Mop Bucket,7 gal.,Yellow Disinfectant Mop Bucket,7 gal.,Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial HYGEN™ charging bucket is a disinfecting bucket designed especially for healthcare cleaning. Holds up to 20 microfiber wet pads—generally enough for 1 shift. Watertight, hinged lid facilitates easy opening and closing. Molded-in filling guide and molded-in grate prevents over-saturation. Smooth, nonporous surface helps prevent bacterial growth and cleans easily. Accommodates mops up to 18" in length.
Show More Close
 

Technical Specifications

Item # 5NY73
Mfr. Model # FGQ95088YEL
UNSPSC #47121804
Catalog Page 1533
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Disinfectant Mop Bucket
Color Yellow
Color Coding System Yes
Material Polypropylene
Shape Rectangular
Bucket/Pail Height 12-13/64"
Bucket/Pail Length 25-7/64"
Bucket/Pail Width 8-13/16"
Anti-Spill Yes
Metal Detectable No
For Use With Mfr. No. 6173
Includes Plastic Carry Handle, Molded In Filling Guide, Snap On Air Tight Lid
Series HYGEN(TM)
Features Hold Up To 20 Microfiber Wet Pads, Generally Enough For One Housekeeper For One Shift Using One Pad Per Room. Ergonomic... No Bending Or Pulling. Molded-In Filling Guide. 1 Quart Per 5 Pads. Molded-In Grate Prevents Over-Saturation.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms