Check Availability
  • Dusters
  • RUBBERMAID 

    51" Cotton Extendable Duster, 1 EA

  • Item # 3VA91
  • Mfr. Model # FGT12000GY00
51" Cotton Extendable Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial overhead dusting tool is the sensible solution to routine overhead dusting. Angled dusting head is launderable for long product life. Flexible dusting tool has a 51" extension handle.
Show More Close
 

Technical Specifications

Item # 3VA91
Mfr. Model # FGT12000GY00
UNSPSC #47121801
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Extendable Duster
Head Material Cotton
Head Width 3-1/2"
Length 51"
Handle Material Plastic
Handle Style Extendable
Color Gray
Color Coding System No
Disposable No
For Use With Mfr. No. FGT19900WH00
Includes Extension Handle And Launderable Head Included
Features Extends Up To 51", Angled Head, All Hiduster(R) Heads Are Launderable, All Hiduster(R) Tools Feature Telescoping Handle For Simple And Efficient Overhead Use
Series HiDuster(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In