Check Availability
  • RUBBERMAID 

    50 gal. Blue Mobile Recycling Container, Hinged Top

  • Item # 2MY42
  • Mfr. Model # FG9W2773BLUE
50 gal. Blue Mobile Recycling Container, Hinged Top Mobile Recycling Container,Blue,50 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial BRUTEĀ® mobile recycling container is a 50-gal. rectangular bin. The polyethylene container has a hinged lid that flips open fully and locks against the bin. Includes an integrated handle and an imprinted universal recycling symbol. Lightweight polyethylene resists cracking. Molded-in axle retainer and inset wheels for easy rolling. Compatible with automated and semiautomated lift systems for curbside garbage and recycling collection. Ultraviolet (UV) stabilizer helps prevent fading and discoloring.
Show More Close
 

Technical Specifications

Item # 2MY42
Mfr. Model # FG9W2773BLUE
UNSPSC #47121702
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Mobile Recycling Container
Recycling Material Paper/Cans/Bottles/Plastic
Trash Container Capacity 50 gal.
Total Capacity 50 gal.
Color Blue
Width 23-1/2"
Height 36-3/4"
Material Plastic
Shape Rectangular
Top Design Flat Top
Number of Openings 1
Symbol Recycle
Standards UV, PCR
Series BRUTE(R)
Primary Container Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms