Check Availability
  • RUBBERMAID 

    5 lb. Mechanical Analog Dial Compact Bench Scale

  • Item # 4UKT5
  • Mfr. Model # FG605SRW
5 lb. Mechanical Analog Dial Compact Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UKT5
Mfr. Model # FG605SRW
UNSPSC #41111507
Shipping Weight 4.55 lbs
Country of Origin China *
Scale Sub-Category Food Scale
Scale Item Compact Bench Scale
Digital/Mechanical Mechanical
Capacity 5 lb.
Scale Graduations 0.5 oz.
Scale Display Analog Dial
Overall Length 5-1/2"
Overall Width 7-5/8"
Overall Height 8-1/2"
Platform Material Stainless Steel
Housing Material Stainless Steel
Standards NSF
Includes Stainless Steel Platform
Weighing Units oz.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.