This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • RUBBERMAID 

    45 gal. Silver Recycling Container

  • Item # 48PZ66
  • Mfr. Model # 1961706
45 gal. Silver Recycling Container

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

The Rubbermaid® Commercial Products Configure Paper Recycling Can provides a stylish way to collect recyclables in high traffic areas. Constructed of corrosion-resistant heavy gauge steel with contoured edges and a stainless steel finish for a modern appearance, the recycler fits any commercial environment. This single stream recycle bin has a color-coded label and a large open top for collecting recyclables. Magnetic connections allow receptacles to attach to one another and stay arranged in the order that best fits the space – in a row or an island. Inside the trash bin, a rigid plastic liner features handles for more comfortable trash removal, integrated cinches so bags won't slip and venting channels that allow air to flow into the can making removal easier.

• Heavy-gauge stainless steel trash can features contoured edges and magnetic connections that keep receptacles perfectly aligned to one another for a professional appearance
• Rounded easy-glide feet allow the container to be moved efficiently while a color-coded label and single stream open top reliably collect up to 45 gallons of paper recyclables
• An easy-access front door with handle allows for ergonomic removal of materials from the recycler while an internal door hinge prevents wall damage
• Ships fully assembled
Show More Close
 

Technical Specifications

Item # 48PZ66
Mfr. Model # 1961706
UNSPSC #47121702
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Recycling Container
Trash Container Capacity 45 gal.
Total Capacity 45 gal.
Color Silver
Container Mounting Style Free-Standing
Width 19-1/2"
Container Depth 29-1/8"
Height 37-31/32"
Finish Polished
Material Stainless Steel
Shape Rectangular
Standards ADA Compliant, UL Classified, US Green Building Council
For Use With Recycling System
Features Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps Maintain A Neat, Clean Appearance. Rigid Plastic Liners With Handles Have Built-In Venting Channels That Create Airflow Making Removal Of Waste Faster And Easier, Improving Productivity.
Indoor/Outdoor Indoor, Outdoor
Series Configure
Primary Container Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms