Check Availability
  • RUBBERMAID 

    44 gal. Blue Recycling Receptacle

  • Item # 35ZU75
  • Mfr. Model # FG264307BLUE
44 gal. Blue Recycling Receptacle Recycling Receptacle,Blue,44 gal. Recycling Receptacle,Blue,44 gal. Recycling Receptacle,Blue,44 gal. Recycling Receptacle,Blue,44 gal. Recycling Receptacle,Blue,44 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BRUTEĀ® container is designed with 4 built-in venting channels that create airflow throughout the container. This air circulation eliminates the vacuum effect that occurs when lifting out liners in traditional containers. By reducing the pull force required to lift out liners by up to 50%, the BRUTE container helps improve productivity and helps reduce the risk of injury.
Show More Close
 

Technical Specifications

Item # 35ZU75
Mfr. Model # FG264307BLUE
UNSPSC #47121702
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Recycling Receptacle
Trash Container Capacity 44 gal.
Total Capacity 44 gal.
Color Blue
Width 24"
Height 31-1/2"
Diameter 24"
Finish UV Protectant
Material Polyethylene
Shape Round
Standards NSF 2, NSF 21
For Use With Mfr. No. 1779636
Features Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches
Series BRUTE(R)
Primary Container Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms