Check Availability
  • RUBBERMAID 

    40 lb. Mechanical Analog Dial Compact Bench Scale

  • Item # 4UKU4
  • Mfr. Model # FG840W
40 lb. Mechanical Analog Dial Compact Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UKU4
Mfr. Model # FG840W
UNSPSC #41111507
Shipping Weight 9.45 lbs
Country of Origin China *
Scale Sub-Category Food Scale
Scale Item Compact Bench Scale
Digital/Mechanical Mechanical
Capacity 40 lb.
Scale Graduations 1 oz.
Scale Display Analog Dial
Overall Length 7-1/4"
Overall Width 10-7/8"
Overall Height 10-5/8"
Platform Material Stainless Steel
Housing Material Aluminum
Standards NSF
Includes Stainless Steel Platform
Weighing Units oz.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.