Check Availability
  • Dusters
  • RUBBERMAID 

    35-1/4" to 52-1/8" Cotton Extendable Duster, 1 EA

  • Item # 4HC18
  • Mfr. Model # FGT11000GY00
35-1/4" to 52-1/8" Cotton Extendable Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Machine washable and easy to reuse, the Rubbermaid Commercial Overhead Dusting Tool features a 51" extension handle. It's great for dusting hard-to-reach areas.
Show More Close
 

Technical Specifications

Item # 4HC18
Mfr. Model # FGT11000GY00
UNSPSC #47131617
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Extendable Duster
Head Material Cotton
Head Width 3-1/2"
Length 35-1/4" to 52-1/8"
Handle Material Plastic
Handle Style Extendable
Color Gray
Color Coding System No
Disposable No
For Use With Mfr. No. FGT19900WH00
Includes Extension Handle And Launderable Head Included
Features The Sensible Solution To Routine Overhead Dusting. The Super Hiduster(R) Tool Extends Up To 51" (4.25 Feet) To Reach High Areas. All Hiduster(R) Heads Are Launderable For Long Product Life. All Hiduster(R) Tools Feature Telescoping Handle For Simple And Efficient Overhead Use.
Series HiDuster(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In