Check Availability
  • RUBBERMAID 

    32 gal. Blue Recycling Receptacle

  • Item # 35ZU72
  • Mfr. Model # FG263273BLUE
32 gal. Blue Recycling Receptacle Recycling Receptacle,Blue,32 gal. Recycling Receptacle,Blue,32 gal. Recycling Receptacle,Blue,32 gal. Recycling Receptacle,Blue,32 gal. Recycling Receptacle,Blue,32 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BRUTEĀ® container is designed with 4 built-in venting channels that create airflow throughout the container. This air circulation eliminates the vacuum effect that occurs when lifting out liners in traditional containers. By reducing the pull force required to lift out liners by up to 50%, the BRUTE container helps improve productivity and helps reduce the risk of injury.
Show More Close
 

Technical Specifications

Item # 35ZU72
Mfr. Model # FG263273BLUE
UNSPSC #47121702
Shipping Weight 8.1 lbs
Country of Origin USA *
Item Recycling Receptacle
Trash Container Capacity 32 gal.
Total Capacity 32 gal.
Color Blue
Width 22"
Height 27-3/4"
Diameter 22"
Finish UV Protectant
Material Polyethylene
Shape Round
Standards NSF 2, NSF 21
For Use With Mfr. No. FG63100BLUE
Features Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches
Series BRUTE(R)
Primary Container Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms