Check Availability
  • RUBBERMAID 

    32-1/2"L x 20-1/2"W x 7"H Black Trolley/Dolly, 250 lb. Load Capacity

  • Item # 4MC27
  • Mfr. Model # FG440000BLA
32-1/2"L x 20-1/2"W x 7"H Black Trolley/Dolly, 250 lb. Load Capacity Trolley/Dolly,250 lb. Trolley/Dolly,250 lb. Trolley/Dolly,250 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Triple Trolley® efficiently transports large bulky loads and then folds flat for easy storage. The trolley has a sturdy structural foam deck that won't rust, dent, chip, or peel. The 3-position handle allows the user to push, pull, or fold flat for use as a dolly. Tough plastic construction is easy on walls and doors. 3" nonmarking casters.
Show More Close
 

Technical Specifications

Item # 4MC27
Mfr. Model # FG440000BLA
UNSPSC #24101503
Catalog Page 1169
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Trolley/Dolly
Platform Style Solid, Flush
Load Capacity 250 lb.
Platform Length 32-1/2"
Platform Width 20-1/2"
Platform Height 7"
Caster Wheel Type Swivel
Caster Wheel Dia. 3"
Caster Wheel Width 1"
Number of Caster Wheels 4
Caster Wheel Material Polypropylene
Platform Material Polypropylene
Color Black
Includes Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms