Check Availability
  • RUBBERMAID 

    3-1/2 gal. Red HDPE Bucket, 1 EA

  • Item # 3U661
  • Mfr. Model # FG261400RED
  • (1)
3-1/2 gal. Red HDPE Bucket, 1  EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial BRUTEĀ® bucket allows you to easily transport liquids. The sturdy handle makes transport simple. Molded-in graduations for accurate measuring.
Show More Close
 

Technical Specifications

Item # 3U661
Mfr. Model # FG261400RED
UNSPSC #47121804
Catalog Page 1527
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Bucket
Bucket Capacity 3-1/2 gal.
Color Red
Color Coding System Yes
Material HDPE
Shape Round
Bucket/Pail Dia. 12"
Bucket/Pail Height 11-1/4"
Bucket/Pail Length 11-1/4"
Bucket/Pail Width 12"
Anti-Spill No
Metal Detectable No
Includes Pour Spout
Series BRUTE
Features Brute(R) Buckets Have Molded-In Graduations For Accurate Measuring.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms