Check Availability
  • RUBBERMAID 

    26" x 18" x 12" Polyethylene Tote Box, White

  • Item # 9LV82
  • Mfr. Model # FG352800WHT
26" x 18" x 12" Polyethylene Tote Box, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial food tote/box is a durable, versatile food storage box designed to reduce food spoilage costs. BPA-free, the clear design allows you to see what's inside with a quick glance. Date control panels on box for easier inventory control. Tight-fitting snap-on lid (sold separately) keeps food fresh. Break-resistant polycarbonate is dishwasher and freezer safe.
NSF and USDA Certified.
Show More Close
 

Technical Specifications

Item # 9LV82
Mfr. Model # FG352800WHT
UNSPSC #24112404
Shipping Weight 6.2 lbs
Country of Origin USA *
Item Tote Box
Overall Length (In.) 26
Overall Width (In.) 18
Overall Height (In.) 12
Color White
Material Polyethylene
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms