Check Availability
  • RUBBERMAID 

    23 gal. Gray Recycling Container

  • Item # 48PZ23
  • Mfr. Model # 1961622
23 gal. Gray Recycling Container
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Rubbermaid® Commercial Products Configure Waste Receptacle helps provide a stylish way to collect garbage in low-traffic areas. This single stream trash receptacle has a color-coded label and a large open top for collecting landfill waste. Inside the trash bin, a rigid plastic liner features handles for more comfortable trash removal, integrated cinches so bags won't slip, and venting channels that allow air to flow into the can making removal easier.

• Heavy-gauge steel trash can with a damage-resistant powder-coated finish features contoured edges and magnetic connections that help keep receptacles perfectly aligned to one another
• Rounded easy-glide feet allow the container to be moved efficiently while a color-coded label and single stream open top reliably collect up to 15 gallons of landfill garbage
• An easy-access front door with handle allows for ergonomic removal of trash from the garbage can while an internal door hinge prevents wall damage
• Ships fully assembled
Show More Close
 

Technical Specifications

Item # 48PZ23
Mfr. Model # 1961622
UNSPSC #47121702
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Recycling Container
Trash Container Capacity 23 gal.
Total Capacity 23 gal.
Color Gray
Container Mounting Style Free-Standing
Width 19-1/2"
Container Depth 19-19/32"
Height 37-31/32"
Finish Powder Coat
Material Steel
Shape Square
Standards ADA Compliant, UL Classified, US Green Building Council
For Use With Recycling System
Features Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps Maintain A Neat, Clean Appearance. Rigid Plastic Liners With Handles Have Built-In Venting Channels That Create Airflow Making Removal Of Waste Faster And Easier, Improving Productivity.
Indoor/Outdoor Indoor, Outdoor
Series Configure
Primary Container Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms