Check Availability
  • Dusters
  • RUBBERMAID 

    20" Microfiber Duster, 1 EA

  • Item # 5MU95
  • Mfr. Model # FGQ85000BK00
20" Microfiber Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial HYGENâ„¢ Quick-Connect flexible duster reaches into narrow, hard-to-reach spaces to effectively remove dust, dirt, and grime. The 20" flexible microfiber duster wand conforms to irregular surfaces for easy cleaning. The binding on the duster wand provides easy threading of dusting sleeve. Quick-Connect handle converts hand duster into high reach duster. Includes dusting sleeve (replacements sold separately). For use with microfiber mop handles, 5MY14 and 5MY14 (sold separately).
Show More Close
 

Technical Specifications

Item # 5MU95
Mfr. Model # FGQ85000BK00
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.5 lbs
Country of Origin China *
Item Duster
Head Material Microfiber
Head Width 3-1/4"
Length 20"
Handle Material Plastic
Handle Style Quick Connect
Color Black
Color Coding System No
Disposable No
For Use With 5MY13, 5MY14
Includes Dusting Sleeve
Features Effectively Extends Reach And Removes Soil From High And Awkward Places. 20" Flexible Wand Conforms To Irregular Surfaces For Easy Cleaning. High-Pile Sleeves Reach Into Crevices Effectively Removing Dust, Dirt And Grime, Quick Connect Mechanism Converts Handheld Duster To High Reach Tool, Replacement Sleeves Available For Added Product Life
Series HYGEN(TM)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In