Check Availability
  • Dusters
  • RUBBERMAID 

    20" Microfiber Duster, 1 EA

  • Item # 3HKC3
  • Mfr. Model # FGQ85200WH00
20" Microfiber Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial HYGENâ„¢ flexible dusting wand connects with a Rubbermaid telescoping handle to easily clean vents, furniture, bed covers, uniquely shaped fixtures, and more. The microfiber duster bends and conforms to irregular shapes to allow users to clean crown molding, tops of cabinets, and other areas. Quick-Connect connection allows dust wand to be used with any of Rubbermaid's telescoping handles. Washable microfiber duster sleeve is easy to replace by sliding sleeve off the wand.
Note: Replacement sleeve, No. 3HKC4, is available separately.
Show More Close
 

Technical Specifications

Item # 3HKC3
Mfr. Model # FGQ85200WH00
UNSPSC #47131617
Catalog Page 1538
Shipping Weight 0.7 lbs
Country of Origin China *
Item Duster
Head Material Microfiber
Length 20"
Handle Material Plastic
Handle Style Quick Connect
Color White
Color Coding System No
Disposable No
Includes Dusting Sleeve
Features High Pile Sleeve For Q850 Flexi Wand. Use Damp Or Dry. Excellent For Dust, Hair And Larger Debris.
Series HYGEN(TM)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In