This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Trailer Carts
  • RUBBERMAID 

    2 Wheel Gray Structural Foam Plastic Trailer Cart, 15 cu. ft., 75-15/16"L x 39-1/2"W x 33-1/4"H

  • Item # 6WU47
  • Mfr. Model # FG566361BLA
2 Wheel Gray Structural Foam Plastic Trailer Cart, 15 cu. ft., 75-15/16"L x 39-1/2"W x 33-1/4"H

See alternate products available online.

Product Details

The Rubbermaid Commercial dump cart or tractor cart includes a tow bar to easily transport up 1,500 lb. of supplies and materials. Heavy-duty structural foam construction for durability. Oversized pneumatic tires allow easy maneuvering. Hefty 1"-dia. carbon-steel axle helps increase load-bearing. Use a hitch pin to attach to ATVs and small off-road vehicles for towing.
Show More Close
 

Technical Specifications

Item # 6WU47
Mfr. Model # FG566361BLA
UNSPSC #24101501
Catalog Page 1148
Shipping Weight 112.0 lbs
Country of Origin USA *
Item Trailer Cart
Cubic Foot Capacity 15 cu. ft.
Number of Wheels 2
Wheel Type Pneumatic
Load Capacity - Hoppers and Cube Trucks 1500 lb.
Container Material - Hoppers and Cube Trucks Structural Foam Plastic
Overall Height 33-1/4"
Overall Length 75-15/16"
Overall Width 39-1/2"
Inside Length 50"
Inside Width 34"
Inside Height 15"
Wheel Diameter 16"
Wheel Material Rubber
Wheel Width 6-1/2"
Color - Hoppers and Cube Trucks Gray
Cubic Yard Capacity 0.55 cu. yd.
Features Hefty, 1-inch diameter carbon-steel axle helps to increase load-bearing effectiveness.
Includes Hitch Pin
* This product's country of origin is subject to change

Welcome Sign In