Check Availability
  • RUBBERMAID 

    2 Wheel Gray Structural Foam Plastic Trailer Cart, 10.3 cu. ft., 68"L x 35-1/2"W x 29-1/2"H

  • Item # 6WU46
  • Mfr. Model # FG566000BLA
2 Wheel Gray Structural Foam Plastic Trailer Cart, 10.3 cu. ft., 68"L x 35-1/2"W x 29-1/2"H Trailer Cart,10 cu ft,1200 lb.,Pneumatic
Qty
  • Web Price
    $640.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial dump cart or tractor cart includes a tow bar to easily transport up 1,200 lb. of supplies and materials. Heavy-duty structural foam construction for durability. Oversized pneumatic tires allow easy maneuvering. Hefty 1"-dia. carbon-steel axle helps increase load-bearing. Use a hitch pin to attach to ATVs and small off-road vehicles for towing.
Show More Close
 

Technical Specifications

Item # 6WU46
Mfr. Model # FG566000BLA
UNSPSC #24101501
Catalog Page 1148
Shipping Weight 88.0 lbs
Country of Origin USA *
Item Trailer Cart
Cubic Foot Capacity 10.3 cu. ft.
Number of Wheels 2
Wheel Type Pneumatic
Load Capacity - Hoppers and Cube Trucks 1200 lb.
Container Material - Hoppers and Cube Trucks Structural Foam Plastic
Overall Height 29-1/2"
Overall Length 68"
Overall Width 35-1/2"
Inside Length 43-1/2"
Inside Width 30-1/2"
Inside Height 12"
Wheel Diameter 15"
Wheel Material Rubber
Wheel Width 4-5/8"
Color - Hoppers and Cube Trucks Gray
Cubic Yard Capacity 0.38 cu. yd.
Features Hefty, 1-inch diameter carbon-steel axle helps to increase load-bearing effectiveness.
Includes Hitch Pin
* This product's country of origin is subject to change

Welcome Sign In