Check Availability
  • RUBBERMAID 

    2-1/2 gal. Rectangular Open Top Utility Wastebasket, 10-1/8"H, Beige

  • Item # 4KT28
  • Mfr. Model # FG295200BEIG
2-1/2 gal. Rectangular Open Top Utility Wastebasket, 10-1/8"H, Beige Wastebasket,Rectangular,2 gal.,Beige Wastebasket,Rectangular,2 gal.,Beige Wastebasket,Rectangular,2 gal.,Beige Wastebasket,Rectangular,2 gal.,Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial open-top trash can is space-efficient and economical. This trash can fits under a standard desk height, even when the swing top is fully extended. Its all-plastic construction won't chip, rust, or dent. Rolled rims add strength and are easy to clean.
Show More Close
 

Technical Specifications

Item # 4KT28
Mfr. Model # FG295200BEIG
UNSPSC #47121702
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Wastebasket
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 2-1/2 gal.
Primary Container Color Beige
Height 10-1/8"
Trash Can Dia./Width 6-3/4"
Opening Closure Type None
Container Depth 6-51/64"
Basic Container Material Plastic
Specific Container Material Polyethylene
Top Design Open Top
Finish Smooth
Lid Options No Lid
Includes Hinged Lid
Features All-Plastic Construction Won'T Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.
* This product's country of origin is subject to change

Welcome Sign In