Check Availability
  • RUBBERMAID 

    18" x 12" Co-Polyester Food/Tote Lid, Clear

  • Item # 5M665
  • Mfr. Model # FG331000CLR
18" x 12" Co-Polyester Food/Tote Lid, Clear Lid,Food/Tote,Clear Lid,Food/Tote,Clear Lid,Food/Tote,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial lid for the food/tote box helps reduce food spoilage costs. Tight-fitting snap-on lid with stacking ribs keeps food fresh. Date control panel on lid. Lid reduces risk of cross-contamination, secures storage while stacked, and can be used as tray when displayed upside down. Fits 2- to 5-gal. food/tote boxes (sold separately).
NSF and USDA Certified.
Show More Close
 

Technical Specifications

Item # 5M665
Mfr. Model # FG331000CLR
UNSPSC #52152002
Catalog Page 1450
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Food/Tote Lid
Overall Length (In.) 18
Overall Width (In.) 12
Color Clear
Material Co-Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms