Check Availability
  • RUBBERMAID 

    13-1/2"W Straight Rubber Squeegee Cleaning Wand With Handle, Black

  • Item # 8RHD4
  • Mfr. Model # FG9M0100BLA
13-1/2"W Straight Rubber Squeegee Cleaning Wand With Handle, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Lobby Pro® wet/dry cleaning wand is a floor squeegee-type cleaning tool designed to clean up both wet and dry spills in industrial and commercial environments. Soft, natural double moss rubber blade removes liquid from grout lines and uneven floors. Galvanized metal frame prevents rust and corrosion.
Show More Close
 

Technical Specifications

Item # 8RHD4
Mfr. Model # FG9M0100BLA
UNSPSC #47131609
Shipping Weight 1.0 lbs
Country of Origin China *
Squeegee Product Group Floor Squeegee
Squeegee Blade Shape Straight
Squeegee Blade Material Rubber
Squeegee Blade Width 13-1/2"
Squeegee Frame Material Metal
Squeegee Handle Included With Handle
Color Coding System No
Squeegee Blade Count Double
Item Squeegee Cleaning Wand
Series Lobby Pro(R)
For Use With Mfr. No. FG9M0000BLA
Features Quick, Safe And Easy Cleanup Of Wet Or Dry Spills. Squeegee Cleaning Wand Moves Liquids Into Spill Pan With A Soft Natural Double Moss Blade.
Color Black
Length 1.9"
Squeegee Application Floor Squeegee
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In