Check Availability
  • RUBBERMAID 

    1100mL Hand Sanitizer Cartridge, Autofoam, 4 PK

  • Item # 15A691
  • Mfr. Model # FG750591
1100mL Hand Sanitizer Cartridge, Autofoam, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 15A691
Mfr. Model # FG750591
UNSPSC #53131626
Shipping Weight 9.8 lbs
Country of Origin Netherlands *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Autofoam
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1100mL
Hygiene Properties None
Fragrance Unscented
Formula Ethyl Alcohol
Uses Dispenser Autofoam Dispenser
Features 67% Ethyl Alcohol
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms