Check Availability
  • RUBBERMAID 

    11-5/8" x 10-1/2" Polyethylene Space Saving Container Lid, White

  • Item # 2YJ95
  • Mfr. Model # FG652300WHT
11-5/8" x 10-1/2" Polyethylene Space Saving Container Lid, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial space-saving container lid is constructed from flexible, yet durable LLDPE (linear low-density polyethylene). Lid helps keep stored food fresh. Easy to wipe clean, the lid features an easy to grab and lift tab. Recessed to allow stacking. Fits all Carb-x® and Dur-x® space saving containers.
Show More Close
 

Technical Specifications

Item # 2YJ95
Mfr. Model # FG652300WHT
UNSPSC #24112404
Catalog Page 1450
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Space Saving Container Lid
Type Square
Overall Length (In.) 11-5/8
Overall Width (In.) 10-1/2
Color White
Material Polyethylene
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms