Check Availability
  • Dusters
  • RUBBERMAID 

    10 ft. Resin Overhead Duster, 1 EA

  • Item # 450Y71
  • Mfr. Model # 2018824
10 ft. Resin Overhead Duster, 1 EA
Qty
  • Web Price
    $116.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 450Y71
Mfr. Model # 2018824
UNSPSC #47121801
Shipping Weight 2.5 lbs
Country of Origin China *
Item Overhead Duster
Head Material Resin
Head Width 11"
Length 10 ft.
Handle Material Fiberglass
Handle Style Extendable
Color Black
Color Coding System Yes
Disposable No
For Use With Mfr. No. FGQ82000BL00, 2018825
Includes Handle, Frame
Features Multi-Directional Rotating Head, Adjustable Push Button
Series Maximizer(TM) Expansion
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In