Check Availability
  • RUBBERFORM 

    Square Sign Post, Breakaway Feature: No, 60"L, Galvanized Steel, Silver

  • Item # 20ZT57
  • Mfr. Model # RF-SPT175.5
Square Sign Post, Breakaway Feature: No, 60"L, Galvanized Steel, Silver
Qty
  • Web Price
    $71.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20ZT57
Mfr. Model # RF-SPT175.5
UNSPSC #55121908
Shipping Weight 9.5 lbs
Country of Origin USA *
Post Style Square
Breakaway Feature No
Sign Post Length 60"
Sign Post Width 1-3/4"
Sign Post Depth 1-3/4"
Sign Post Material Galvanized Steel
Sign Post Color Silver
Sign Post Finish Zinc Plated
Item Sign Post
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.