Check Availability
  • RUBBERFORM 

    Portable Sign Base with Cover, Rubber, Sign Compatibility: Round, Square, Fillable: No

  • Item # 20ZT51
  • Mfr. Model # RF-SGBR70C
Portable Sign Base with Cover, Rubber, Sign Compatibility: Round, Square, Fillable: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20ZT51
Mfr. Model # RF-SGBR70C
UNSPSC #55121908
Shipping Weight 3.0 lbs
Country of Origin USA *
Sign Compatibility Round, Square
Sign Base Type Portable
Sign Base Material Rubber
Sign Base Design Solid
Sign Base Height 14"
Sign Base Length 18"
Sign Base Width 18"
Fillable No
Operating Weight 72 lb.
For Use With Sign Post
Item Sign Base with Cover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.