Check Availability
  • RUBBERFORM 

    Portable Sign Base Cover, Rubber, Sign Compatibility: Round, Square, Fillable: No, Yellow

  • Item # 20ZT50
  • Mfr. Model # RF-SGBSCYLW
Portable Sign Base Cover, Rubber, Sign Compatibility: Round, Square, Fillable: No, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20ZT50
Mfr. Model # RF-SGBSCYLW
UNSPSC #55121908
Shipping Weight 3.0 lbs
Country of Origin USA *
Sign Compatibility Round, Square
Sign Base Type Portable
Sign Base Material Rubber
Sign Base Design Solid
Sign Base Height 14"
Sign Base Length 18"
Sign Base Width 18"
Sign Base Color Yellow
Fillable No
For Use With Sign Post
Item Sign Base Cover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.