Check Availability
  • RUBBERFORM 

    Portable Sign Base, Rubber, Sign Compatibility: Round, Square, Fillable: No, Black

  • Item # 20ZT44
  • Mfr. Model # RF-SGBS60DS
Portable Sign Base, Rubber, Sign Compatibility: Round, Square, Fillable: No, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20ZT44
Mfr. Model # RF-SGBS60DS
UNSPSC #55121908
Shipping Weight 62.0 lbs
Country of Origin USA *
Sign Compatibility Round, Square
Sign Base Type Portable
Sign Base Material Rubber
Sign Base Design Solid
Sign Base Height 12"
Sign Base Length 18"
Sign Base Width 18"
Sign Base Color Black
Fillable No
Operating Weight 60 lb.
For Use With Sign Post
Item Sign Base
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.