Check Availability
  • RUBBERFAB 

    Tri-Clamp Gasket, PTFE, 1/2" Tube Size

  • Item # 5PYC7
  • Mfr. Model # 42MPG-050
Tri-Clamp Gasket, PTFE, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to seal clamp connections in sanitary pipe lines and are ideal for use in the beverage, biotech, dairy, food, pharmaceutical, and other sanitary process applications. Buna N material does not meet USP Class VI standards and is not ADI free.
Show More Close
 

Technical Specifications

Item # 5PYC7
Mfr. Model # 42MPG-050
UNSPSC #31181503
Catalog Page 2784
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Gasket
Tube Size 1/2"
Connection Tri-Clamp
Material of Construction PTFE
Temp. Range -100 to 500 Degrees F
Metal Detectable No
Standards FDA, CLASS VI
Color White
* This product's country of origin is subject to change

Compliance and Restrictions