Check Availability
  • RUBBERFAB 

    Tri-Clamp Gasket, 2.878" Inside Dia., 3.583" Outside Dia., BUNA, 3" Tube Size

  • Item # 5PXZ6
  • Mfr. Model # 40MPU-300
Tri-Clamp Gasket, 2.878" Inside Dia., 3.583" Outside Dia., BUNA, 3" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to seal clamp connections in sanitary pipe lines and are ideal for use in the beverage, biotech, dairy, food, pharmaceutical, and other sanitary process applications. Buna N material does not meet USP Class VI standards and is not ADI free.
Show More Close
 

Technical Specifications

Item # 5PXZ6
Mfr. Model # 40MPU-300
UNSPSC #31181503
Catalog Page 2784
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Gasket
Tube Size 3"
Connection Tri-Clamp
Material of Construction BUNA
Inside Dia. 2.878"
Outside Dia. 3.583"
Temp. Range -30 to 250 Degrees F
Metal Detectable No
Standards FDA
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions