Check Availability
  • RUBBERFAB 

    Hinge Clamp, Nylon

  • Item # 12G291
  • Mfr. Model # 13MHHM-NGW-400
Hinge Clamp, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sanitary Nylon Hinge Clamps

• Working pressure: 150 psi at 70°F
Nonmetallic fiberglass-reinforced nylon. Accept sanitary ferrules according to BS 4825, ISO 2852 and Tri-Clover® standards. Lighter than stainless steel clamps. For use where weight reduction and reduced thermal conductivity transfer is required.
Show More Close
 

Technical Specifications

Item # 12G291
Mfr. Model # 13MHHM-NGW-400
UNSPSC #31162906
Shipping Weight 0.25 lbs
Country of Origin China *
Item Hinge Clamp
Tube Size (In.) 4
Material Nylon
Length (In.) 6.66
Width (In.) .749
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions